Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7.5 BLADE 8 EYE AT, MENS PR
Mfr # A303-7.5M
Zoro # G009756448
product price: $82.85
/pr
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Black
- Waterproof No
- Upper Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A303-7.5M
- Zoro # G009756448
- UPC # 617420226202
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Medium |
Details
Item | BLADE 8 EYE AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Black |
Waterproof | No |
Upper Material | Textile |
Liner Material | Textile |
Footwear Closure Type | Lace |
Standards | IC EH SR |
Insulated | No |
Outsole Material | Rubber |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 7.5 BLADE 8 EYE AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-ClrAF (CS0111ID)
- ROCKY Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2in (8ZEN3)
- BRADY Pipe Marker, PK5, 83576-PK (83576-PK)
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 8 EYE AT, MENS PR (A303-11M)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A303-10M)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5M)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5W)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, WOMENS PR (A353-8.5W)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- ROCKPORT WORKS Athletic Shoe, M, 11, Blue, PR (RK4691)
- Avenger Safety Footwear Foot Protection