Shop All Steel Toe Boots
This Product is Discontinued
Avenger Safety Footwear
Size 7 Women's 6" Work Boot Steel Work Boot, Black (Discontinued)
Mfr # A7124
Zoro # G2095707
This Product is Discontinued
Key Features
- Footwear Style 6" Work Boot
- Gender Women's
- Size 7
- Width M
- Upper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7124
- Zoro # G2095707
- UPC # 617420064309
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | M |
Footwear Width | Medium |
Heel Height | Less Than 1/2" |
Height | 5" |
Footwear Size | 7 |
Overall Height | 5 in |
Size (PRINT) | 7 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC American Flag Graphic Hard Hat Emblem, Pk25 (HH92)
- ZORO SELECT Marking Tape, Solid, Green/Ivory, 2" W (GL002)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMG-C91-009)
- OCCUNOMIX X-Back Jacket, Unisex, 3XL, Yellow (LUX-350-B2X-Y3X)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz13D, PR (15569)
- Avenger Safety Footwear Foot Protection