Shop All Steel Toe Boots
Avenger Safety Footwear
Size 7 Women's 6 in Work Boot Steel Work Boot, Black
Mfr # A8124
Zoro # G205258432
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A8124
- Zoro # G205258432
- UPC # 617420231541
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | M |
Height | 6 in |
Footwear Width | M |
Heel Height | 1/2 in |
Footwear Size | 7 |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 7 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Eye Wash Station, 32 oz. (24-202)
- HONEYWELL Cut-Resistant Glove, Pure Fit 375, XL, PR (375-XL)
- SIGNMISSION OSHA, Hydrogen Flammable Gas No Smoking or Open Flames, 14in X 10in Rigid Plastic, P-1014-L-19400 (OS-DS-P-1014-L-19400)
- ZORO SELECT Fire Extinguisher Inspection Tag, PK25 (30ZC76)
- AVENGER SAFETY FOOTWEAR Size 6.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Black (A7124)
- JUSTIN ORIGINAL WORKBOOTS Size 13EE Men's Western Boot Steel Work Boot, Brown (WK2104- 130 EE)
- Avenger Safety Footwear Foot Protection