Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7 WEDGE CN PR, WOMENS PR
Mfr # A7551-7M
Zoro # G909754636
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Women
- Color Tobacco
- Waterproof Yes
- Standards IC EH SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7551-7M
- Zoro # G909754636
- UPC # 617420180412
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Medium |
Details
Item | WEDGE CN PR, WOMENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Women |
Color | Tobacco |
Waterproof | Yes |
Standards | IC EH SR |
Liner Material | Textile |
Upper Material | Leather |
Footwear Closure Type | Lace |
Outsole Material | PU |
Insulated | No |
Midsole Material | PU |
Insole Material | PU Foam |
Description
Size 7 WEDGE CN PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Rail Car Wheels Must Be Cho.. Sign, C593RB (C593RB)
- ILC DOVER PAPR System, NiMH, Polyester, Universal (S-3000-01-B)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7250220)
- SAFETYSHIRTZ The High Country High Visibility Tee, Orange, XL (67010101XL)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE CN PR, WOMENS PR (A7551-9M)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6M)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6W)
- AVENGER SAFETY FOOTWEAR Size 14 RIPSAW WELLINGTON AT, MENS PR (A7830-14M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's Hiker Boot Composite Work Boot, Brown (A7221)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- REEBOK Work Boot, Comp Toe, Black, 9W, PR (RB4555)
- Avenger Safety Footwear Composite Toe Boots and Shoes