Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7 RIPSAW ROMEO AT, MENS PR
Mfr # A7343-7M
Zoro # G009755915
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 7
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7343-7M
- Zoro # G009755915
- UPC # 617420219792
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Standards | IC EH SR PR MT |
Outsole Material | Rubber |
Liner Material | Textile |
Midsole Material | EVA |
Upper Material | Leather |
Footwear Closure Type | Slip-on |
Insulated | No |
Insole Material | PU Foam |
Description
Size 7 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Red, 120V (225XST-120R)
- DAYMARK Removeable Adhesive 1"x1" Octagon Thursday Triling Label, PK12000 (IT110060B-4-THU)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (1AJ23)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Yellow (VST-110- YLW)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10M, Lace Up, Brown, PR (A7264 SZ: 10M)
- AVENGER SAFETY FOOTWEAR Size 11.5 AVENGER SAFETY FOOTWEAR PR (A7547-11.56E)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8 1/2, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- WOLVERINE Size 11.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- Avenger Safety Footwear Composite Toe Boots and Shoes