Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7 RIPSAW ROMEO AT, MENS PR
Mfr # A7342-7W
Zoro # G209756064
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 7
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7342-7W
- Zoro # G209756064
- UPC # 617420219617
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Outsole Material | Rubber |
Upper Material | Leather |
Insulated | No |
Footwear Closure Type | Slip-on |
Midsole Material | EVA |
Liner Material | Textile |
Standards | IC EH SR PR MT |
Insole Material | PU Foam |
Description
Size 7 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Harness Quick Connector, 6 ft., 420 lb Weight Capacity, Gold (3100088)
- SIGNMISSION Handicap Loading Unloading Only With Ha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23922 (A-1218-23922)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U1-1027-NP_10X7 (U1-1027-NP_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1428-RA_14X10 (U4-1428-RA_14X10)
- AVENGER SAFETY FOOTWEAR Size 17 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6W)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9-1/2W, Lace Up, Brown, PR (A7264 SZ: 9.5W)
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7M)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE CN PR, WOMENS PR (A7551-8.5M)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN SLIP-ON CT, MENS PR (A7108-11M)
- ROCKPORT WORKS Athletic Shoe, M, 14, Blue, PR (RK4691)
- Avenger Safety Footwear Composite Toe Boots and Shoes