Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7 FRAMER ST, MENS PR
Mfr # A7227-7M
Zoro # G009754345
product price: $60.59
/pr
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7227-7M
- Zoro # G009754345
- UPC # 617420038799
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Medium |
Details
Item | FRAMER ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Midsole Material | PU |
Liner Material | Textile |
Outsole Material | PU |
Footwear Closure Type | Lace |
Standards | IC EH SR PR |
Insulated | No |
Insole Material | PU Foam |
Description
Size 7 FRAMER ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Wall Mount Sign Holder, 8 1/2" x 11", Vertical, Clear, PK2 (UNV76882)
- VANGUARD SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (A1AA23)
- SIGNMISSION Permit Parking Violators Ticketed Booted Towed 12inx18in Alu, A-1218 Auto Boot - Permit Parking Only (A-1218 Auto Boot - Permit Parking Only)
- RINGERS GLOVES Impact Resistant Gloves, Size XL, PR (662)
- AVENGER SAFETY FOOTWEAR Size 9 FRAMER ST, MENS PR (A7227-9W)
- AVENGER SAFETY FOOTWEAR Size 11 FRAMER ST, MENS PR (A7227-11W)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, WOMENS PR (A7169-10W)
- AVENGER SAFETY FOOTWEAR Size 12 CROSSCUT ST, MENS PR (A7712-12W)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN ROMEO CT, MENS PR (A7111-11.5W)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB0A1XK1214)
- Avenger Safety Footwear Composite Toe Boots and Shoes