Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7 FOREMAN SLIP-ON CT, WOMENS PR
Mfr # A7169-7W
Zoro # G209756637
product price: $91.15
/pr
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women
- Color Black
- Waterproof Yes
- Outsole Material PU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7169-7W
- Zoro # G209756637
- UPC # 617420148030
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Wide |
Details
Item | FOREMAN SLIP-ON CT, WOMENS PR |
Toe Type | Composite |
Gender | Women |
Color | Black |
Waterproof | Yes |
Outsole Material | PU |
Liner Material | Textile |
Standards | IC EH SR |
Insulated | No |
Upper Material | Leather |
Midsole Material | PU |
Footwear Closure Type | Slip-on |
Insole Material | PU Foam |
Description
Size 7 FOREMAN SLIP-ON CT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-12)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (RWG22L)
- GSS SAFETY Standard Class 3 Snap Button Windbreaker (7502-XL)
- KISHIGO Yellow, Not ANSI Compliant, Incident Command Vest (3710I)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, WOMENS PR (A7169-9M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, WOMENS PR (A7169-10W)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8.5M)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 12, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-14W)
- AVENGER SAFETY FOOTWEAR Size 7-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7110-12M)
- Avenger Safety Footwear Foot Protection