Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7 FLIGHT AT, WOMENS PR
Mfr # A7472-7M
Zoro # G909756531
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Black
- Waterproof No
- Standards IC SD SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7472-7M
- Zoro # G909756531
- UPC # 617420189958
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Medium |
Details
Item | FLIGHT AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Black |
Waterproof | No |
Standards | IC SD SR |
Liner Material | Textile |
Footwear Closure Type | Lace |
Outsole Material | Outsole Grade EVA, Rubber |
Midsole Material | EVA |
Insulated | No |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 7 FLIGHT AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194796)
- MTI INDUSTRIES 12V 25 Series Safe-T-Alert Mini RV Dual Carbon Monoxide/Propane Alarm (25-741-WT)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A11A31)
- AVENGER SAFETY FOOTWEAR Size 6.5 FOREMAN ROMEO CT, WOMENS PR (A7120-6.5W)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT ROMEO AT, WOMENS PR (A7160-8M)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9W)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10W, Lace Up, Brown, PR (A7264 SZ: 10W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- WOLVERINE 6-Inch Work Boot, W, 12, Brown, PR (W191077)
- Avenger Safety Footwear Foot Protection