Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7 FLIGHT AT, MENS PR
Mfr # A7422-7M
Zoro # G809755382
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Waterproof No
- Outsole Material Outsole Grade EVA, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7422-7M
- Zoro # G809755382
- UPC # 617420188890
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Medium |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Outsole Material | Outsole Grade EVA, Rubber |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Upper Material | Leather |
Insulated | No |
Liner Material | Textile |
Standards | IC SD SR |
Insole Material | PU Foam |
Description
Size 7 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Nitrile/Polyurethane Palm Coating, M (BW4060)
- HONEYWELL Eyewash Station, Fendall Pure Flow 1000, Gravity-Fed, 7 Gallon Capacity (32-001000-0000)
- 3M Holder, PK5 (7586)
- CONDOR Spill Kit Refill, Universal (35ZR72)
- AVENGER SAFETY FOOTWEAR Size 7 FLIGHT AT, MENS PR (A7420-7W)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT SLIP-ON AT, WOMENS PR (A7020-8M)
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10M)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMEN OXFORD CT, MENS PR (A7118-11W)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW ROMEO AT, MENS PR (A7340-11M)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- Avenger Safety Footwear Foot Protection