Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7 BREAKER CT, WOMENS PR
Mfr # A7287-7M
Zoro # G309755868
product price: $99.39
/pr
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women
- Color Black
- Waterproof Yes
- Footwear Closure Type Lace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7287-7M
- Zoro # G309755868
- UPC # 617420167512
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Medium |
Details
Item | BREAKER CT, WOMENS PR |
Toe Type | Composite |
Gender | Women |
Color | Black |
Waterproof | Yes |
Footwear Closure Type | Lace |
Liner Material | Textile |
Upper Material | Leather |
Outsole Material | PU |
Insulated | No |
Standards | IC EH SR PR |
Midsole Material | PU |
Insole Material | PU Foam |
Description
Size 7 BREAKER CT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, S/M, Black, PK6 (420)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-308/XXL)
- HY-KO 1.5 In Gold Aluminum Letter C, 10PK (B00259)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English (478L37)
- AVENGER SAFETY FOOTWEAR Size 6.5 BREAKER CT, WOMENS PR (A7287-6.5M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, WOMENS PR (A7169-10W)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW ROMEO AT, MENS PR (A7340-11M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMEN OXFORD CT, MENS PR (A7118-9.5M)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, MENS PR (A7108-10W)
- AVENGER SAFETY FOOTWEAR Size 9W Men's Wellington Boot Composite Work Boot, Black (A7847 9W)
- Avenger Safety Footwear Composite Toe Boots and Shoes