Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # A7421
Zoro # G403660259
product price: $90.39
/pr
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421
- Zoro # G403660259
- UPC # 617420188548
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | M |
Footwear Width | M |
Height | 6 in |
Boot Height | 6 in |
Heel Height | 1/4 in |
Footwear Size | 7 1/2 |
Overall Height | 6 in |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number A7421
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Uncoated (9800B)
- DANNER Chelsea Boot, D, 12, Brown, PR (15484-12D)
- HONEYWELL NORTH Airline Assembly (CF1001)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 8.5 AVENGER SAFETY FOOTWEAR PR (A7547-8.5W)
- AVENGER SAFETY FOOTWEAR Size 6 FLIGHT ROMEO AT, WOMENS PR (A7160-6M)
- AVENGER SAFETY FOOTWEAR Size 17 HAMMER CT, MENS PR (A7547-174E)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Avenger Safety Footwear Composite Toe Boots and Shoes