Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 6.5 FOUNDATION CT, WOMENS PR
Mfr # A7451-6.5W
Zoro # G709756175
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Women
- Color Brown
- Waterproof Yes
- Standards IC EH SR PR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7451-6.5W
- Zoro # G709756175
- UPC # 617420140027
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | Wide |
Details
Item | FOUNDATION CT, WOMENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Women |
Color | Brown |
Waterproof | Yes |
Standards | IC EH SR PR |
Outsole Material | PU |
Footwear Closure Type | Lace |
Liner Material | Textile |
Insulated | No |
Upper Material | Leather |
Midsole Material | PU |
Insole Material | PU Foam |
Description
Size 6.5 FOUNDATION CT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size L, 12PK (GL503L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- DANNER Chelsea Boot, EE, 11, Brown, PR (15484-11EE)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, L (730101L)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE CN PR, WOMENS PR (A7551-9M)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN SLIP-ON CT, MENS PR (A7108-11.5W)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER 1000G CN PR, MENS PR (A7577-10M)
- AVENGER SAFETY FOOTWEAR Size 12 BREAKER CT, MENS PR (A7282-12M)
- AVENGER SAFETY FOOTWEAR Size 16 FOREMAN ROMEO CT, MENS PR (A7110-16W)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5M)
- Avenger Safety Footwear Composite Toe Boots and Shoes