Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 6 FLIGHT ROMEO AT, WOMENS PR
Mfr # A7160-6M
Zoro # G609756183
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Brown
- Footwear Width Medium
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7160-6M
- Zoro # G609756183
- UPC # 617420163224
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | Medium |
Details
Item | FLIGHT ROMEO AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Brown |
Waterproof | No |
Liner Material | Textile |
Standards | IC SD SR |
Insulated | No |
Footwear Closure Type | Slip-on |
Outsole Material | Outsole Grade EVA, Rubber |
Midsole Material | EVA |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 6 FLIGHT ROMEO AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, XL (11-3460-60-XL)
- VIKING Viking Insulated Mariner Boot (VW37-6)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24DA (W17-1-24DA)
- KISHIGO Medium Hi -Vis Bomber Jacket, Orange (JS120-M)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT ROMEO AT, WOMENS PR (A7160-8M)
- AVENGER SAFETY FOOTWEAR Size 12 HAMMER 1000G CN PR, MENS PR (A7577-12M)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5M)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10 FLIGHT AT, MENS PR (A7421-10M)
- AVENGER SAFETY FOOTWEAR Size 10.5 WEDGE CN PR, MENS PR (A7509-10.5W)
- REEBOK Athletic Shoe, M, 11, Black (RB4050)
- Avenger Safety Footwear Foot Protection