Shop All Steel Toe Boots
Avenger Safety Footwear
Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Black
Mfr # A7124
Zoro # G2095619
product price: $74.80
/pr
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7124
- Zoro # G2095619
- UPC # 617420064446
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 6 1/2 |
Width | W |
Heel Height | Less Than 1/2 in |
Footwear Width | Wide |
Height | 5 in |
Size (PRINT) | 6 1/2 |
Overall Height | 5 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Electrical Hazard Label, Pk5, DGA8AP (DGA8AP)
- ZORO SELECT Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (20TH11)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (109S0034CH)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size XXL, 12PK (GL603DPC5X2)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- CAROLINA SHOE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- Avenger Safety Footwear Foot Protection