Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 17 Men's Wellington Boot Composite Work Boot, Brown
Mfr # A7876
Zoro # G7235212
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7876
- Zoro # G7235212
- UPC # 617420115230
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 17 |
Width | W |
Footwear Width | W |
Height | 11 in |
Heel Height | 1/2 in |
Footwear Size | 17 |
Overall Height | 11 in |
Size (PRINT) | 17 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size (PRINT) 17, Static Dissipative No, Style Number A7876
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (234X-06)
- FAME FABRICS Lab Coat, Female, Navy, L1XL (83360)
- OBERON TCG12™ Series Arc Flash Face Shield & Canadian Hard Cap (21AGR12-CC+500)
- ZORO SELECT Tarp, Drainage, Polyethylene, 3x3 Ft, Black/Silver, 1 Leak Diverter (5WTZ3)
- AVENGER SAFETY FOOTWEAR Size 15 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 13 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR 17 Size Women's Wellington Boot Composite Work Boot , Brown (A7896)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW ROMEO AT, MENS PR (A7340-11M)
- AVENGER SAFETY FOOTWEAR Size 17 AVENGER SAFETY FOOTWEAR PR (A7547-176E)
- ARIAT Size 13 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- Avenger Safety Footwear Foot Protection