Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 17 AVENGER SAFETY FOOTWEAR PR
Mfr # A7547-17M
Zoro # G809756655
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Black
- Waterproof Yes
- Footwear Closure Type Lace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7547-17M
- Zoro # G809756655
- UPC # 617420108256
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 17 |
Footwear Width | Medium |
Details
Item | AVENGER SAFETY FOOTWEAR PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Black |
Waterproof | Yes |
Footwear Closure Type | Lace |
Insulated | No |
Liner Material | Textile |
Standards | IC EH SR PR |
Midsole Material | PU |
Upper Material | Leather |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 17 AVENGER SAFETY FOOTWEAR PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194862)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- KISHIGO 18" Non-Reflective Screened Hardboard Stop/Slow Sign With 9" Handle (5950)
- RINGERS GLOVES Impact Gloves, M, Synthetic Leather, PR (169-09)
- AVENGER SAFETY FOOTWEAR Size 12 AVENGER SAFETY FOOTWEAR PR (A7547-126E)
- AVENGER SAFETY FOOTWEAR Size 8.5 AVENGER SAFETY FOOTWEAR PR (A7547-8.5W)
- AVENGER SAFETY FOOTWEAR Size 10 AVENGER SAFETY FOOTWEAR PR (A7547-106E)
- AVENGER SAFETY FOOTWEAR Size 7.5 RIPSAW WELLINGTON AT, MENS PR (A7830-7.5W)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT SLIP-ON AT, MENS PR (A7001-11W)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 6 EYE AT, WOMENS PR (A363-10M)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 8, Black, PR (A7127)
- Avenger Safety Footwear Foot Protection