Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 16 FOUNDATION CN PR, MENS PR
Mfr # A7401-16W
Zoro # G609755315
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7401-16W
- Zoro # G609755315
- UPC # 617420139847
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Footwear Width | Wide |
Details
Item | FOUNDATION CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Upper Material | Leather |
Standards | IC EH SR PR |
Insulated | No |
Midsole Material | PU |
Outsole Material | PU |
Liner Material | Textile |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 16 FOUNDATION CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, L, Lthr, PR (5282G L)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 095)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1218-RA_14X10 (U4-1218-RA_14X10)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107CTP)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOUNDATION CN PR, MENS PR (A7401-10.5W)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOUNDATION CN PR, MENS PR (A7401-10.5M)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 11W)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7111-11M)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO SOFT TOE PR, MENS PR (A7510-10W)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9)
- Avenger Safety Footwear Composite Toe Boots and Shoes