Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 15 RIPSAW ROMEO AT, MENS PR
Mfr # A7343-15W
Zoro # G709756564
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 15
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7343-15W
- Zoro # G709756564
- UPC # 617420220101
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Standards | IC EH SR PR MT |
Outsole Material | Rubber |
Footwear Closure Type | Slip-on |
Midsole Material | EVA |
Liner Material | Textile |
Insulated | No |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 15 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Arrow, 3In W, Bl, PK100 (104420)
- XSORB Spill Kit, Acid Neutralizer, 55 gal. (XKD550N)
- AMBITEX Ambitex EconoFit, Gloves, Polyethylene, Medium, 2000 PK, Clear (EFMD2000)
- RUBBER-CAL "Foot-Rest" Interlocking Anti-Fatigue Floor Mat - 1/2 in x 28 in x 31 in - Finished Tile (03_146_WEB)
- AVENGER SAFETY FOOTWEAR Size 17 HAMMER CT, MENS PR (A7547-174E)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE CN PR, WOMENS PR (A7551-9M)
- AVENGER SAFETY FOOTWEAR Size 10.5 FLIGHT AT, MENS PR (A7421-10.5M)
- AVENGER SAFETY FOOTWEAR Size 10.5 AVENGER SAFETY FOOTWEAR PR (A7547-10.56E)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9-1/2M, Lace Up, Brown, PR (A7264 SZ: 9.5M)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-6M)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 8-1/2M, Lace Up, Brown, PR (A7264 SZ: 8.5M)
- Avenger Safety Footwear Composite Toe Boots and Shoes