Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 15 RIPSAW ROMEO AT, MENS PR
Mfr # A7342-15M
Zoro # G209756149
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 15
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7342-15M
- Zoro # G209756149
- UPC # 617420219563
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Midsole Material | EVA |
Liner Material | Textile |
Footwear Closure Type | Slip-on |
Outsole Material | Rubber |
Standards | IC EH SR PR MT |
Upper Material | Leather |
Insulated | No |
Insole Material | PU Foam |
Description
Size 15 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Breathing Tube Cover (BT-926/L-199SG)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE309 (LRLE309)
- AVENGER SAFETY FOOTWEAR Size 10.5 FRAMER CT, MENS PR (A7228-10.5W)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7109-12M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-14W)
- AVENGER SAFETY FOOTWEAR Size 10.5 RIPSAW ROMEO AT, MENS PR (A7342-10.5M)
- AVENGER SAFETY FOOTWEAR Size 12 BREAKER CT, MENS PR (A7282-12M)
- DANNER Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10.5D)
- Avenger Safety Footwear Composite Toe Boots and Shoes