Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 15 Men's Wellington Boot Composite Work Boot, Brown
Mfr # A7876
Zoro # G7235258
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Toe Type Composite
- Gender Men's
- Color Brown
- Width XW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7876
- Zoro # G7235258
- UPC # 617420123471
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Width | XW |
Footwear Width | XW |
Height | 11 in |
Heel Height | 1/2 in |
Footwear Size | 15 |
Overall Height | 11 in |
Size (PRINT) | 15 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size (PRINT) 15, Static Dissipative No, Style Number A7876
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: M PR (2925 (M))
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- CHECKERS Warning Whip, HD, 5 Ft, Includes Flag (FS5-O)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 10.5M)
- AVENGER SAFETY FOOTWEAR Size 10.5 WEDGE ROMEO CN PR, MENS PR (A7505-10.5M)
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- BAFFIN Pac Boots, Composite Toe, 17In, 10, PR (POLAMP02)
- Avenger Safety Footwear Foot Protection