Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 15 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # A7245-M
Zoro # G6181275
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Size 15
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7245-M
- Zoro # G6181275
- UPC # 617420011471
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Width | M |
Footwear Width | Medium |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 15 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 15, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Ringer, Extension (TELH-120)
- 3M Ear Plugs, 100 PK (51138-29009)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58505)
- KIWI SHOE POLISH BLK 2.5OZ (11661)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE CN PR, MENS PR (A7507-13W)
- AVENGER SAFETY FOOTWEAR Size 7.5 BLADE 6 EYE AT, MENS PR (A320-7.5W)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, WOMENS PR (A7120-8.5W)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A323-9.5W)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-6M)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Black (A7847 8.5M)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 7W, PR (89628)
- Avenger Safety Footwear Composite Toe Boots and Shoes