Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 15 HAMMER MET CN PR, MENS PR
Mfr # A7590-15M
Zoro # G709755581
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Size 15
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7590-15M
- Zoro # G709755581
- UPC # 617420138574
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | Medium |
Details
Item | HAMMER MET CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Liner Material | Textile |
Outsole Material | Rubber |
Insulated | No |
Midsole Material | PU |
Standards | IC EH SR PR MT |
Upper Material | Leather |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 15 HAMMER MET CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marking Sleeves, White, 2 In W (PS-750-2-WT)
- INTERSTATE SAFETY PVC Polyester Rain Coat with Detachable Hood - LARGE (40450)
- 3M Ratchet Headgear with Clear Polycarbonate Faceshield, Uncoated, 9 in Visor Height, Blue (82783)
- ZORO SELECT Barcode Printer Label, 4" W, 13" H, White (60DX78)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN SLIP-ON CT, MENS PR (A7108-11.5W)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 6 EYE AT, WOMENS PR (A363-10M)
- AVENGER SAFETY FOOTWEAR Size 10.5 AVENGER SAFETY FOOTWEAR PR (A7547-10.56E)
- AVENGER SAFETY FOOTWEAR Size 17 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 11 BREAKER CT, MENS PR (A7282-11M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 16 FOUNDATION CN PR, MENS PR (A7401-16W)
- Avenger Safety Footwear Composite Toe Boots and Shoes