Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 15 FOUNDATION CN PR, MENS PR
Mfr # A7400-15W
Zoro # G209754350
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Black
- Waterproof Yes
- Midsole Material PU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7400-15W
- Zoro # G209754350
- UPC # 617420139472
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | Wide |
Details
Item | FOUNDATION CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Black |
Waterproof | Yes |
Midsole Material | PU |
Liner Material | Textile |
Standards | IC EH SR PR |
Upper Material | Leather |
Footwear Closure Type | Lace |
Outsole Material | PU |
Insulated | No |
Insole Material | PU Foam |
Description
Size 15 FOUNDATION CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN INDUSTRIAL Ceiling Panel With Drain, 2' X 2' (2X2KIT)
- MCR SAFETY Knit Gloves, S, Natural/Blk, PVC, PR (9668S)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 7, 1 PR (53-001)
- PIG New Pig Solvent Contaminated Wipes Label (SGN1090-423)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOUNDATION CN PR, MENS PR (A7400-9.5M)
- AVENGER SAFETY FOOTWEAR Size 17 FOUNDATION CN PR, MENS PR (A7400-17W)
- AVENGER SAFETY FOOTWEAR Size 8 FOUNDATION CN PR, MENS PR (A7400-8M)
- AVENGER SAFETY FOOTWEAR Size 10.5 BREAKER CT, MENS PR (A7282-10.5M)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT SLIP-ON AT, WOMENS PR (A7020-8M)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN ROMEO CT, MENS PR (A7110-14W)
- AVENGER SAFETY FOOTWEAR Size 9.5 RIPSAW AT, MENS PR (A7336-9.5W)
- Avenger Safety Footwear Composite Toe Boots and Shoes