Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 15 FLIGHT AT, MENS PR
Mfr # A7421-15M
Zoro # G909755565
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 15
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421-15M
- Zoro # G909755565
- UPC # 617420188661
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | Medium |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Insulated | No |
Outsole Material | Outsole Grade EVA, Rubber |
Footwear Closure Type | Lace |
Upper Material | Leather |
Midsole Material | EVA |
Standards | IC SD SR |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 15 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATTERHORN Work Boot, Composite Toe, 10 In, SZ 9W (MT2540-9W)
- SHOWA VF, Coated Glves, Blk/Gr, 2X, 49U070, PR (370BXXL-10-V)
- BRADY Label, 1/2 in W, Outdoor, Blue (M7C-500-595-BL)
- SUPERGRIT 4" Stair nosing-3'0" Black (141-BLA3)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9W)
- AVENGER SAFETY FOOTWEAR Size 7 FRAMER ST, MENS PR (A7227-7M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5W)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6W)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 9 1/2, Black, PR (A7127)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 7, Brown, PR (SE4300)
- Avenger Safety Footwear Foot Protection