Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 14 HAMMER MET CN PR, MENS PR
Mfr # A7590-14W
Zoro # G009755526
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Size 14
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7590-14W
- Zoro # G009755526
- UPC # 617420138741
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | Wide |
Details
Item | HAMMER MET CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Outsole Material | Rubber |
Upper Material | Leather |
Liner Material | Textile |
Midsole Material | PU |
Insulated | No |
Footwear Closure Type | Lace |
Standards | IC EH SR PR MT |
Insole Material | PU Foam |
Description
Size 14 HAMMER MET CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-2231)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP207 Santoprene Replacement Pump Tubes No.7 (UCCP207)
- DIAMONDBACK Coat Rain W/Hood Yellow Xxlrg (PY-800XXL)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (AK1815/O/11)
- AVENGER SAFETY FOOTWEAR Size 13 FRAMER ST, MENS PR (A7227-13W)
- AVENGER SAFETY FOOTWEAR Size 8W Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 8W)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 8 1/2, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10M)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 10.5W)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- Avenger Safety Footwear Foot Protection