Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 14 FLIGHT AT, MENS PR
Mfr # A7421-14W
Zoro # G609755384
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 14
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421-14W
- Zoro # G609755384
- UPC # 617420188838
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | Wide |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Liner Material | Textile |
Footwear Closure Type | Lace |
Upper Material | Leather |
Standards | IC SD SR |
Outsole Material | Outsole Grade EVA, Rubber |
Insulated | No |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 14 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- L.H. DOTTIE L.H. Dottie General Purpose Dust Mask (50 Pack), 50PK (MSK50)
- AIR SYSTEMS INTL Filtration Panel (BB50-CO SCHRADER)
- CELLUCAP Disp Lab Coat, Polypropylene, White, S, PK25 (3302EWSS)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5M)
- AVENGER SAFETY FOOTWEAR Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 11.5W)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5M)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2W, Lace Up, Brown, PR (A7264 SZ: 10.5W)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 6 EYE AT, WOMENS PR (A360-8.5W)
- AVENGER SAFETY FOOTWEAR Size 11 HAMMER 1000G CN PR, MENS PR (A7577-11M)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- Avenger Safety Footwear Composite Toe Boots and Shoes