Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 14 FLIGHT AT, MENS PR
Mfr # A7420-14W
Zoro # G709755055
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 14
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7420-14W
- Zoro # G709755055
- UPC # 617420162906
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | Wide |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Liner Material | Textile |
Footwear Closure Type | Lace |
Upper Material | Leather |
Outsole Material | Outsole Grade EVA, Rubber |
Standards | IC EH SR |
Midsole Material | EVA |
Insulated | No |
Insole Material | PU Foam |
Description
Size 14 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE FR Knit Cap, Beanie, Stretch Knit, Head (6820)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-O2X)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, X-Large, Orange, Class 3 (TB113C-3 XL)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-M)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, MENS PR (A7110-8.5M)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOUNDATION CN PR, MENS PR (A7401-10.5M)
- AVENGER SAFETY FOOTWEAR Size 7.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7.5M)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A303-10M)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7831-11W)
- SHINN FU CO OF AMERICA PLUNGER TOE 4 TON PLUNGER TOE (AWB65154)
- Avenger Safety Footwear Composite Toe Boots and Shoes