Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 13 RIPSAW ROMEO AT, MENS PR
Mfr # A7343-13W
Zoro # G009756677
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 13
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7343-13W
- Zoro # G009756677
- UPC # 617420220088
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Outsole Material | Rubber |
Midsole Material | EVA |
Standards | IC EH SR PR MT |
Insulated | No |
Upper Material | Leather |
Liner Material | Textile |
Footwear Closure Type | Slip-on |
Insole Material | PU Foam |
Description
Size 13 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3152)
- ZORO SELECT Flagging Tape, Wh/Orng, 300ft x 1-3/16 In (PDWO-200)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-8)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 7 1/2, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 13W)
- AVENGER SAFETY FOOTWEAR Size 17 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMEN OXFORD CT, MENS PR (A7118-12W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, WOMENS PR (A7120-9M)
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- NORTHSIDE Size 12 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX120XXX)
- Avenger Safety Footwear Foot Protection