Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 13 RIPSAW ROMEO AT, MENS PR
Mfr # A7341-13W
Zoro # G609756282
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 13
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7341-13W
- Zoro # G609756282
- UPC # 617420176101
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Outsole Material | Rubber |
Footwear Closure Type | Slip-on |
Midsole Material | EVA |
Liner Material | Textile |
Insulated | No |
Standards | IC EH SR PR |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 13 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Embroidered Patch, U.S. Flag, White (0039)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-727)
- AMERICAN LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (A1105YLW)
- ZORO SELECT Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, L, 12PK (A4938/LG)
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE CN PR, MENS PR (A7507-15M)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE ROMEO CN PR, MENS PR (A7505-9M)
- AVENGER SAFETY FOOTWEAR Size 7.5 BLADE 8 EYE AT, MENS PR (A303-7.5M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5W)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7340-10W)
- CARHARTT Wrk Boots, Mens, 10, W, Insulated, Drk Brn, PR (CMF8389-10W)
- Avenger Safety Footwear Composite Toe Boots and Shoes