Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 13 RIPSAW ROMEO AT, MENS PR
Mfr # A7341-13M
Zoro # G709756182
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 13
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7341-13M
- Zoro # G709756182
- UPC # 617420175920
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Insulated | No |
Midsole Material | EVA |
Outsole Material | Rubber |
Liner Material | Textile |
Footwear Closure Type | Slip-on |
Standards | IC EH SR PR |
Insole Material | PU Foam |
Description
Size 13 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, XL (V1060360U-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size XL (8376K)
- HONEYWELL UVEX Honeywell Amber, Scratch-Resistant (S6902)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 11.5 AVENGER SAFETY FOOTWEAR PR (A7547-11.56E)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 7.5 BLADE 6 EYE AT, WOMENS PR (A360-7.5M)
- AVENGER SAFETY FOOTWEAR Size 13 FLIGHT SLIP-ON AT, MENS PR (A7001-13M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOUNDATION CN PR, MENS PR (A7400-9.5M)
- ROCKPORT WORKS Athletic Shoe, W, 11, Black (RK4689-W-11.0)
- Avenger Safety Footwear Composite Toe Boots and Shoes