Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 13 RIPSAW ROMEO AT, MENS PR
Mfr # A7340-13W
Zoro # G009755687
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 13
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7340-13W
- Zoro # G009755687
- UPC # 617420175746
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Standards | IC EH SR PR |
Outsole Material | Rubber |
Footwear Closure Type | Slip-on |
Liner Material | Textile |
Midsole Material | EVA |
Upper Material | Leather |
Insulated | No |
Insole Material | PU Foam |
Description
Size 13 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Blue, 9, Mens, 15" H, Pull On, PR (445L43)
- SPILL MAGIC Biohazard Spill Kit, Size 1.25 gal. (97501)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 15 1/8in, 3W (EDGNY 2 R M4)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86573)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, MENS PR (A7110-9W)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9M)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE CN PR, WOMENS PR (A7551-8.5M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 13W)
- AVENGER SAFETY FOOTWEAR Size 7.5 BUILDER SOFT TOE PR, WOMENS PR (A8674-7.5W)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10W)
- KEEN Size 12 Men's Athletic Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- Avenger Safety Footwear Composite Toe Boots and Shoes