Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 13 RIPSAW AT, MENS PR
Mfr # A7336-13M
Zoro # G609755322
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Waterproof Yes
- Footwear Closure Type Lace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7336-13M
- Zoro # G609755322
- UPC # 617420218887
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Details
Item | RIPSAW AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Footwear Closure Type | Lace |
Liner Material | Textile |
Upper Material | Leather |
Midsole Material | EVA |
Outsole Material | Rubber |
Standards | IC EH SR PR |
Insulated | No |
Insole Material | PU Foam |
Description
Size 13 RIPSAW AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- BRADY Carded Numbers and Letters, 5, PK32 (3420-5)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- HONEYWELL NORTH Lens Covers, PK15 (80836A)
- AVENGER SAFETY FOOTWEAR Size 9.5 RIPSAW AT, MENS PR (A7336-9.5W)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2W, Lace Up, Brown, PR (A7264 SZ: 10.5W)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, WOMENS PR (A360-9.5W)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Black (A7847 12W)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN OXFORD CT, WOMENS PR (A7164-10M)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- Avenger Safety Footwear Composite Toe Boots and Shoes