Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 13 RIPSAW 8" AT, MENS PR
Mfr # A7335-13W
Zoro # G309754793
product price: $128.99
/pr
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7335-13W
- Zoro # G309754793
- UPC # 617420205863
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Wide |
Details
Item | RIPSAW 8" AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Insulated | No |
Standards | IC EH SR PR |
Midsole Material | EVA |
Footwear Closure Type | Lace |
Outsole Material | Rubber |
Upper Material | Leather |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 13 RIPSAW 8 In. AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (36VP39)
- ZORO SELECT Marking Tape, Solid, Green/Ivory, 2" W (GL002)
- ALLEGRO INDUSTRIES Eyewear Cleaning Station, Large Disposab (355)
- MCR SAFETY Red Ram Prem Grain Goatskin Mig Tib, PK12 (4840XL)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMEN OXFORD CT, MENS PR (A7118-9.5M)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9-1/2M, Lace Up, Brown, PR (A7264 SZ: 9.5M)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 10M)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Avenger Safety Footwear Foot Protection