Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 13 Men's Wellington Boot Composite Work Boot, Brown
Mfr # A7876
Zoro # G7235291
original price:
$204.70
52% off
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Wellington Boot
- Gender Men's
- Color Brown
- Width XW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7876
- Zoro # G7235291
- UPC # 617420123457
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | XW |
Footwear Width | XW |
Height | 11 in |
Heel Height | 1/2 in |
Footwear Size | 13 |
Overall Height | 11 in |
Size (PRINT) | 13 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number A7876, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Rolltop Drum Spl Cntmnt, 67-1/4 in. L (9613)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size M, 12PK (GL2001KM)
- PIP Nitrile Foam Coated Gloves, ATG, XL, PK12 (34-800/XL)
- MONTOUR LINE Removable Safety Stanchion Belt Barrier Yellow Post 14ft.Yellow Belt (MSX650R-YW-YW-140)
- AVENGER SAFETY FOOTWEAR Size 17 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10W)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-14W)
- AVENGER SAFETY FOOTWEAR Size 9 FRAMER ST, MENS PR (A7227-9W)
- CARHARTT Athletic Shoe, W, 12, Black, PR (CMD3461 12W)
- Avenger Safety Footwear Foot Protection