Shop All Steel Toe Boots
Avenger Safety Footwear
Size 13 Men's Hiker Boot Steel Work Boot, Tan
Mfr # A7711
Zoro # G6608222
original price:
$106.99
12% off
new price: $93.19
/pr
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width W
- Upper Boot Material Leather/Mesh
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7711
- Zoro # G6608222
- UPC # 617420121675
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | W |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 13 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Tan, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number A7711, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG2X-WB-PP)
- SPILL TECH ENVIRONMENTAL SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- LABELWORKS PX Black Ink/Orange Tape, 1/2" W (212BOPX)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, 4XL (101263-040-4XL)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Black (A7124)
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 12 (WPL3212)
- Avenger Safety Footwear Steel Toe Boots