Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 13 Men's Hiker Boot Composite Work Boot, Brown
Mfr # A7221
Zoro # G6673173
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7221
- Zoro # G6673173
- UPC # 617420109017
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 13 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number A7221, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9018-02)
- BRADY Ball Valve Lockout, Fits Handle Size 1 (51390)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- OBERON Rubber Electrical Gloves, Size 10 (RG-B-C1-R14-10)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Hiker Boot Composite Work Boot, Brown (A7221)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 13W, Lace Up, Brown, PR (A7264 SZ: 13W)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON A-MAX CN PR (A7800-14W)
- AVENGER SAFETY FOOTWEAR Size 6.5 BREAKER CT, WOMENS PR (A7287-6.5M)
- AVENGER SAFETY FOOTWEAR Size 6 FRAMER CT, WOMENS PR (A7126-6W)
- AVENGER SAFETY FOOTWEAR Size 10.5 RIPSAW WELLINGTON AT, MENS PR (A7831-10.5M)
- WOLVERINE 6-Inch Work Boot, XW, 10 1/2, Brown, PR (W191077)
- Avenger Safety Footwear Composite Toe Boots and Shoes