Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 13 FOREMEN OXFORD CT, MENS PR
Mfr # A7118-13M
Zoro # G609754868
product price: $91.15
/pr
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Brown
- Waterproof Yes
- Liner Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7118-13M
- Zoro # G609754868
- UPC # 617420114295
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Details
Item | FOREMEN OXFORD CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Liner Material | Textile |
Upper Material | Leather |
Midsole Material | PU |
Insulated | No |
Outsole Material | PU |
Footwear Closure Type | Lace |
Standards | IC EH SR |
Insole Material | PU Foam |
Description
Size 13 FOREMEN OXFORD CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1511)
- BRADY Wire and Cable Label, White, Matte Finish (M4-187-075-342)
- AVERY DENNISON Avery, Key Tags With Split Ring, 1 1/4 Dia, White, 50PK (11025)
- MSA SAFETY Oxygen Sensor Kit, Ultima, Toxgard II (813723)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMEN OXFORD CT, MENS PR (A7118-12W)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMEN OXFORD CT, MENS PR (A7118-10M)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMEN OXFORD CT, MENS PR (A7118-11.5M)
- AVENGER SAFETY FOOTWEAR Size 11.5 AVENGER SAFETY FOOTWEAR PR (A7547-11.56E)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10W)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW 8" AT, MENS PR (A7335-13W)
- Avenger Safety Footwear Foot Protection