Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 13 FLIGHT AT, MENS PR
Mfr # A7420-13M
Zoro # G609755070
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 13
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7420-13M
- Zoro # G609755070
- UPC # 617420162715
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Standards | IC EH SR |
Insulated | No |
Midsole Material | EVA |
Footwear Closure Type | Lace |
Upper Material | Leather |
Liner Material | Textile |
Outsole Material | Outsole Grade EVA, Rubber |
Insole Material | PU Foam |
Description
Size 13 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8Mm Plastic Chain (Red&White Color) (PCHN32)
- BRADY Warning Label, 4 In. H, 2-7/8 In. W, PK40 (1127LS)
- WINTER WALKING Traction Device, Unisex, Men's 9.5-11, PR (JD6612-L)
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 60" (LUX-TJRE-Y2X)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6W)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 8-1/2M, Lace Up, Brown, PR (A7264 SZ: 8.5M)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9W)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOUNDATION CN PR, MENS PR (A7400-9.5M)
- AVENGER SAFETY FOOTWEAR Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 15M)
- Avenger Safety Footwear Composite Toe Boots and Shoes