Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 13 AVENGER SAFETY FOOTWEAR PR
Mfr # A7547-136E
Zoro # G809755955
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Black
- Waterproof Yes
- Footwear Closure Type Lace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7547-136E
- Zoro # G809755955
- UPC # 617420118071
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | XX Wide |
Details
Item | AVENGER SAFETY FOOTWEAR PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Black |
Waterproof | Yes |
Footwear Closure Type | Lace |
Insulated | No |
Standards | IC EH SR PR |
Midsole Material | PU |
Liner Material | Textile |
Upper Material | Leather |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 13 AVENGER SAFETY FOOTWEAR PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-3 (TDF303VPE)
- AVENGER SAFETY FOOTWEAR Size 12 AVENGER SAFETY FOOTWEAR PR (A7547-126E)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-14W)
- AVENGER SAFETY FOOTWEAR Size 9 AVENGER SAFETY FOOTWEAR PR (A7547-9M)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9W)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10M, Lace Up, Brown, PR (A7264 SZ: 10M)
- AVENGER SAFETY FOOTWEAR 13 Size Women's Wellington Boot Composite Work Boot , Brown (A7896)
- AVENGER SAFETY FOOTWEAR Size 12 CROSSCUT ST, MENS PR (A7712-12W)
- Avenger Safety Footwear Composite Toe Boots and Shoes