Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 RIPSAW ROMEO AT, MENS PR
Mfr # A7341-12W
Zoro # G009756264
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 12
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7341-12W
- Zoro # G009756264
- UPC # 617420176095
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Liner Material | Textile |
Midsole Material | EVA |
Insulated | No |
Upper Material | Leather |
Footwear Closure Type | Slip-on |
Outsole Material | Rubber |
Standards | IC EH SR PR |
Insole Material | PU Foam |
Description
Size 12 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Water Storage Set, 100 gal. (335-100)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7122)
- CONDOR Safety Glasses, Condor V Series, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Gray Arm, Gray Lens (4VCG2)
- ATLITE - EMERGENCY Ny Edge Lit 6" Lens Kit (AUXL6)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9W)
- AVENGER SAFETY FOOTWEAR Size 9 BUILDER SOFT TOE PR, MENS PR (A8624-9W)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10W)
- AVENGER SAFETY FOOTWEAR Size 8 CROSSCUT ST, MENS PR (A7712-8W)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN SLIP-ON CT, MENS PR (A7108-11.5W)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON SOFT TOE PR (A7676-146E)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 070)
- Avenger Safety Footwear Composite Toe Boots and Shoes