Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 RIPSAW ROMEO AT, MENS PR
Mfr # A7340-12M
Zoro # G509755545
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 12
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7340-12M
- Zoro # G509755545
- UPC # 617420175555
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Standards | IC EH SR PR |
Midsole Material | EVA |
Outsole Material | Rubber |
Footwear Closure Type | Slip-on |
Liner Material | Textile |
Insulated | No |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 12 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE XL Insulated Hooded Jacket (8385)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-95-WD)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-21-0100)
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 7 WEDGE CN PR, WOMENS PR (A7552-7W)
- AVENGER SAFETY FOOTWEAR Size 8 Men's Wellington Boot Composite Work Boot, Black (A7847 8M)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9.5W)
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, MENS PR (A7110-8.5W)
- AVENGER SAFETY FOOTWEAR Size 13 AVENGER SAFETY FOOTWEAR PR (A7547-136E)
- Avenger Safety Footwear Composite Toe Boots and Shoes