Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 Men's Wellington Boot Composite Work Boot, Black
Mfr # A7847 12W
Zoro # G9046143
product price: $93.50
/pr
Free Shipping & Returns
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7847 12W
- Zoro # G9046143
- UPC # 617420052337
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | W |
Footwear Width | Wide |
Height | 10 in |
Heel Height | 1/2 in |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 10 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8115)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG54.0660.BLA)
- PETZL Paw Rigging Plate, Black, M (G063BA01)
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZH9)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Black (A7847 10M)
- AVENGER SAFETY FOOTWEAR Size 9-1/2W Men's Wellington Boot Composite Work Boot, Black (A7847 9.5W)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Black (A7847 8.5M)
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 6 EYE AT, WOMENS PR (A360-11W)
- AVENGER SAFETY FOOTWEAR Size 14 RIPSAW WELLINGTON AT, MENS PR (A7830-14M)
- AVENGER SAFETY FOOTWEAR Size 12 BLADE 8 EYE AT, MENS PR (A303-12W)
- REEBOK Athletic Work Shoes, Black/Red, 10-1/2M, PR (RB1061)
- Avenger Safety Footwear Composite Toe Boots and Shoes