Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 HAMMER WELLINGTON A-MAX CN PR
Mfr # A7800-12M
Zoro # G209754558
product price: $140.99
/pr
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Black
- Waterproof Yes
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7800-12M
- Zoro # G209754558
- UPC # 617420137829
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Item | HAMMER WELLINGTON A-MAX CN PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Black |
Waterproof | Yes |
Outsole Material | Rubber |
Footwear Closure Type | Slip-on |
Standards | IC EH SR PR |
Insulated | No |
Midsole Material | PU |
Upper Material | Leather |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 12 HAMMER WELLINGTON A-MAX CN PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Welding Gloves, A3, Gunn Cut, L, PR (5051-L (9))
- GRIP PRO Guard-Tex Cut-Resistant Safety Tape (41308-1C)
- LITHONIA LIGHTING Ext Sgn, Alum, Blck, 11 3/4in, 3W (LQC 1 R)
- KAREWEAR Finger Guards, Split Leather, S, PK10 (TX 7009 PK S)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON A-MAX CN PR (A7800-14W)
- AVENGER SAFETY FOOTWEAR Size 10.5 HAMMER WELLINGTON A-MAX CN PR (A7800-10.5W)
- AVENGER SAFETY FOOTWEAR Size 7 HAMMER WELLINGTON A-MAX CN PR (A7800-7M)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5M)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMAN ROMEO CT, MENS PR (A7110-13W)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5M)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7111-11M)
- Avenger Safety Footwear Foot Protection