Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 FOREMEN OXFORD CT, MENS PR
Mfr # A7118-12W
Zoro # G709755567
product price: $91.15
/pr
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Brown
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7118-12W
- Zoro # G709755567
- UPC # 617420114462
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Wide |
Details
Item | FOREMEN OXFORD CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Insulated | No |
Outsole Material | PU |
Upper Material | Leather |
Standards | IC EH SR |
Footwear Closure Type | Lace |
Liner Material | Textile |
Midsole Material | PU |
Insole Material | PU Foam |
Description
Size 12 FOREMEN OXFORD CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Blk (102776-001-36x34)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.0)
- ANSELL Bib Apron, White, 45 In. L (56-800)
- MELLOW WALK Safety Shoe, Men Dress, Blk, 10Sz, 4E W, PR (500089)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMEN OXFORD CT, MENS PR (A7118-9M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMEN OXFORD CT, MENS PR (A7118-9.5M)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMEN OXFORD CT, MENS PR (A7118-13M)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 9.5 RIPSAW AT, MENS PR (A7336-9.5W)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Tan, PR (A7286)
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- Avenger Safety Footwear Composite Toe Boots and Shoes