Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 FOREMAN SLIP-ON CT, MENS PR
Mfr # A7108-12M
Zoro # G709756106
product price: $87.29
/pr
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Brown
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7108-12M
- Zoro # G709756106
- UPC # 617420114646
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Item | FOREMAN SLIP-ON CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Upper Material | Leather |
Standards | IC EH SR |
Liner Material | Textile |
Footwear Closure Type | Slip-on |
Insulated | No |
Outsole Material | PU |
Midsole Material | PU |
Insole Material | PU Foam |
Description
Size 12 FOREMAN SLIP-ON CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S25EP-33-010)
- TILLMAN Gloves, PR, Color: Tan (1335XLB)
- MCR SAFETY Mechanics Gloves, M, Black/Gold, Spandex (901M)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902P-HFC)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN SLIP-ON CT, MENS PR (A7108-11W)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12W)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN SLIP-ON CT, MENS PR (A7108-11.5W)
- AVENGER SAFETY FOOTWEAR Size 9-1/2W Men's Wellington Boot Composite Work Boot, Black (A7847 9.5W)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A303-10M)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, MENS PR (A303-8.5M)
- Avenger Safety Footwear Composite Toe Boots and Shoes