Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 FLIGHT AT, MENS PR
Mfr # A7421-12M
Zoro # G609754936
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 12
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421-12M
- Zoro # G609754936
- UPC # 617420188630
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Liner Material | Textile |
Standards | IC SD SR |
Insulated | No |
Upper Material | Leather |
Outsole Material | Outsole Grade EVA, Rubber |
Insole Material | PU Foam |
Description
Size 12 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 090)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- CONDOR Beard Cover, Polypropylene, Latex-Free, Universal Fit, White, 100 Per Pack (1TTV4)
- 3M PELTOR Series 2000, S2024AS-RED, Gray/Re, PK20 (S2024AS-RED)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7110-11M)
- AVENGER SAFETY FOOTWEAR Size 10 AVENGER SAFETY FOOTWEAR PR (A7547-106E)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT AT, MENS PR (A7421-11M)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A320-9.5M)
- AVENGER SAFETY FOOTWEAR Size 16 FOUNDATION CN PR, MENS PR (A7401-16W)
- AVENGER SAFETY FOOTWEAR Size 10.5 HAMMER 1000G CN PR, MENS PR (A7577-10.5M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMEN OXFORD CT, MENS PR (A7118-10M)
- Avenger Safety Footwear Composite Toe Boots and Shoes