Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 BREAKER CT, MENS PR
Mfr # A7282-12W
Zoro # G509756177
product price: $99.39
/pr
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Black
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7282-12W
- Zoro # G509756177
- UPC # 617420151405
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Wide |
Details
Item | BREAKER CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Black |
Waterproof | Yes |
Insulated | No |
Liner Material | Textile |
Standards | IC EH SR PR |
Outsole Material | PU |
Footwear Closure Type | Lace |
Upper Material | Leather |
Midsole Material | PU |
Insole Material | PU Foam |
Description
Size 12 BREAKER CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY BearKat Safety Glasses, BK3 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Light Blue (BK313)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, L, 100 PK, Blue (99-1-6350-L)
- SERVUS Boot Work Over 5-Buckle Blk 10 (T369-10)
- 3M Safety Glasses, Light Blue Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF204SGAF-BLU)
- AVENGER SAFETY FOOTWEAR Size 11 BREAKER CT, MENS PR (A7282-11M)
- AVENGER SAFETY FOOTWEAR Size 15 BREAKER CT, MENS PR (A7282-15W)
- AVENGER SAFETY FOOTWEAR Size 10.5 BREAKER CT, MENS PR (A7282-10.5M)
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 8 EYE AT, MENS PR (A303-11M)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A303-10M)
- AVENGER SAFETY FOOTWEAR Size 10.5 DOZER ST, MENS PR (A7258-10.5W)
- REEBOK Work Boot, Comp Toe, Black, 9W, PR (RB4555)
- Avenger Safety Footwear Foot Protection