Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 BREAKER CT, MENS PR
Mfr # A7282-12M
Zoro # G909755725
product price: $99.39
/pr
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Black
- Waterproof Yes
- Footwear Closure Type Lace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7282-12M
- Zoro # G909755725
- UPC # 617420151221
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Item | BREAKER CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Black |
Waterproof | Yes |
Footwear Closure Type | Lace |
Liner Material | Textile |
Standards | IC EH SR PR |
Outsole Material | PU |
Upper Material | Leather |
Insulated | No |
Midsole Material | PU |
Insole Material | PU Foam |
Description
Size 12 BREAKER CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Mens Brown Comp Toe 6 in Waterproof, PR (IA5062)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-10W, PR (210-10W)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- KINCO Leather Gloves, Hi Vis, Orange, L, PR (1938KW-L)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10M)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, WOMENS PR (A7120-9W)
- AVENGER SAFETY FOOTWEAR Size 16 WEDGE ROMEO CN PR, MENS PR (A7505-16W)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 8 EYE AT, MENS PR (A303-9M)
- AVENGER SAFETY FOOTWEAR Size 7 HAMMER WELLINGTON A-MAX CN PR (A7800-7M)
- KEEN Size 10 1/2 Men's Athletic Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- Avenger Safety Footwear Composite Toe Boots and Shoes