Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 BLADE 8 EYE AT, MENS PR
Mfr # A303-12W
Zoro # G009756349
product price: $82.89
/pr
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Black
- Waterproof No
- Upper Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A303-12W
- Zoro # G009756349
- UPC # 617420226479
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Wide |
Details
Item | BLADE 8 EYE AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Black |
Waterproof | No |
Upper Material | Textile |
Midsole Material | EVA |
Outsole Material | Rubber |
Footwear Closure Type | Lace |
Insulated | No |
Standards | IC EH SR |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 12 BLADE 8 EYE AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ MED)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H87)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWG562TS)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-010)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5M)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A303-10M)
- AVENGER SAFETY FOOTWEAR Size 10.5 BLADE 8 EYE AT, MENS PR (A303-10.5M)
- AVENGER SAFETY FOOTWEAR Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 16 FOUNDATION CN PR, MENS PR (A7401-16W)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9W)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- Avenger Safety Footwear Foot Protection